Shop MSD CO.
Create Account
8455 Distributor For 1994-1995 Ford 5.0L EFI Engines
- Mfr # M46-8455
- Zoro # G624185654
product price:Â
$
678.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M46-8455
- Zoro #
- G624185654
- UPC #
- -
- Country of Origin
- China
Description
When you start making serious power with your EFI Ford, the stock distributor shaft is one of the weak links of the engine. These Pro-Billet models answer the need for an affordable replacement in a strong and great looking package. Each distributor starts as a solid billet that is secured into a state-of-the art computer numerical control ( CNC) machine where it is transformed into a precision housing. Inside each housing there is a sealed ball bearing at the top of the shaft. This design is responsible for accurately guiding the oversized polished steel shaft throughout the entire RPM range of your engine. The shaft is also QPQ coated for friction reduction and corrosion resistance. The Pro-Billet distributors use a stock style trigger pick up to accept factory connectors. For installation, you simply remove the stock distributor and bolt the Pro-Billet MSD in place! Each model is supplied with a high quality cap with brass terminals for full spark delivery, heavy duty rotor and a special gear to work with factory camshafts. Specifications Condition - New. Recommended Use - Street/ Strip. Spark Distribution Type - Magnetic Trigger. Includes Cap And Rotor. Drive Gear Type - Steel Gear. Cap Color - Red. Cap Type - HEI/ Male Posts. Features Increased Outer Hardened Layer Thickness. Micro Polished Surface For Smooth Contact. Proprietary Formulated Ductile Iron. Melonite QPQ Coated Reduces Friction And Initial Wear. Interstitial Carbide Concentration Improves Wear Resistance And Running Properties. Applications 1994 - 1995. Ford & Various Models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.