8563 Distributor Pro-Billet 1959 - 1980 Pontiac
- Mfr # M46-8563
- Zoro # G024187425
product price:Â
$
644.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-8563
- Zoro #
- G024187425
- UPC #
- -
- Country of Origin
- China
Description
MSD's Pro-Billet Pontiac V8 distributor for Pontiac engines built for either street performance or hard core racing applications. Special features include a fully adjustable mechanical advance assembly. For all out racing, the advance mechanism can also easily be locked out. For stable timing, a high output magnetic trigger pick up is used to supply the ignition with a trigger signal. Additional stability is achieved via the 0. 500 in. hardened distributor shaft that is supported by sealed ball bearings. Specifications Condition - New. Recommended Use - Street/ Strip. Spark Distribution Type - Magnetic Trigger. Spark Advance Type - Vacuum And Mechanical Advance. Includes Cap And Rotor. Drive Gear Type - Iron Gear. Cap Color - Red. Cap Type - HEI/ Male Posts. Features CNC Machined Billet Aluminum Housing And Billet Aluminum Base. Easy To Adjust Mechanical Advance With Supplied Springs And Stop Bushings. Maintenance Free Magnetic Pickup And Precision Reluctor Create Stable Trigger Signals Throughout The RPM Range. Polished Steel Shaft Is QPQ Coated And Guided By A Sealed Ball Bearing, Advance Plate And Weights Are Fine Blanked From Chrome Moly Steel And QPQ Coated For Friction Reduction. Mechanical Advance Assembly Can Be Locked Out For Crank Trigger Systems. Advance Weight Pins Are Staked And TIG Welded To The Plate, Nylon Pads Ensure Smooth Operation Of The Advance Weights. Applications 1959 - 1980 Pontiac & various models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.