8570 Distributor Pro-Billet
- Mfr # M46-8570
- Zoro # G824182712
product price:Â
$
617.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M46-8570
- Zoro #
- G824182712
- UPC #
- -
- Country of Origin
- China
Description
This distributor was designed for racers and street rodders that have space limitations due to firewall interference, blowers or oversized intake manifolds such as tunnel rams. The distributor is 3/8 in. narrower and almost 1 in. shorter than a standard distributor. Proven performance features include a high output magnetic pickup and precision machined reluctor for accurate ignition triggering. A fully adjustable mechanical advance allows you to tailor the advance curve to your specific application. Topping it all off is our own small Diameter cap. This is molded out of durable Rynite material and comes with an optional wire retainer. Specifications Condition - New. Recommended Use - Street/ Strip. Spark Distribution Type - Magnetic Trigger. Spark Advance Type - Mechanical Advance. Includes Cap And Rotor. Drive Gear Type - Iron Gear. Cap Color - Red. Cap Type - HEI/ Male Posts. Features CNC Machined Billet Aluminum Housing Is 3/8 in. Smaller In Diameter And 7/8 in. Shorter Than Conventional Chevy V-8 Distributors With The "Points" Type Cap. Maintenance Free Magnetic Pickup And Precision Reluctor Create Stable Trigger Signals Throughout The RPM Range. Easy To Adjust Mechanical Advance With Supplied Springs And Stop Bushings. Polished Steel Shaft Is QPQ Coated And Guided By A Sealed Ball Bearing, Advance Plate And Weights Are Fine Blanked From Chrome Moly Steel And QPQ Coated For Friction Reduction. Advance Weight Pins Are Staked And TIG Welded To The Plate, Nylon Pads Ensure Smooth Operation Of The Advance Weights. Mechanical Advance Assembly Can Be Locked Out For Crank Trigger Systems. Special Oil Tract Improves Lubrication To The Distributor And Cam Gear, O-Ring Seals Can Be Added To Modified Blocks To Improve Oil Pressure Control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.