Shop MSD CO.
Create Account
8577 Distributor Pro-Billet
- Mfr # M46-8577
- Zoro # G124190530
product price:Â
$
648.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M46-8577
- Zoro #
- G124190530
- UPC #
- -
- Country of Origin
- China
Description
MSD engineers fit all of their high performance distributor experience into a special compact housing designed to be less obtrusive for Ford engines. The Diameter of the special cap and housing are 5/8 in. smaller than stock Ford distributors providing extra room in front of the engine. The new MSD cap features spark plug style terminals and is firmly screwed down to the housing. The distributor relies on MSD's race proven magnetic pickup and precision reluctor to deliver accurate trigger signals to the MSD ignition throughout high RPM. The reluctor assembly is turned by a hardened steel shaft which rides in a sealed ball bearing for high RPM stability and endurance. Specifications Condition - New. Recommended Use - Street/ Strip. Spark Distribution Type - Magnetic Trigger. Spark Advance Type - Mechanical Advance. Includes Cap And Rotor. Drive Gear Type - Iron Gear. Cap Color - Red. Cap Type - HEI/ Male Posts. Features Easy To Adjust Mechanical Advance With Supplied Springs And Stop Bushings. CNC Machined Billet Aluminum Housing And Billet Aluminum Base. Maintenance Free Magnetic Pickup And Precision Reluctor Create Stable Trigger Signals Throughout The RPM Range. Polished Steel Shaft Is QPQ Coated And Guided By A Sealed Ball Bearing, Advance Plate And Weights Are Fine Blanked From Chrome Moly Steel And QPQ Coated For Friction Reduction. Mechanical Advance Assembly Can Be Locked Out For Crank Trigger Systems. Advance Weight Pins Are Staked And TIG Welded To The Plate, Nylon Pads Ensure Smooth Operation Of The Advance Weights. Applications 1969 - 1996 Ford, Mercury & various models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.