8578 Distributor Pro-Billet

  • Mfr # M46-8578
  • Zoro # G424186264
product price: 
$
691.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M46-8578
Zoro #
G424186264
UPC #
-
Country of Origin
China

Description

MSD engineers fit all of their high performance distributor experience into a special compact housing designed to be less obtrusive for Ford engines. The Diameter of the special cap and housing are 5/8 in. smaller than stock Ford distributors providing extra room in front of the engine. The new MSD cap features spark plug style terminals and is firmly screwed down to the housing. The distributor relies on MSD's race proven magnetic pickup and precision reluctor to deliver accurate trigger signals to the MSD ignition throughout high RPM. The reluctor assembly is turned by a hardened steel shaft which rides in a sealed ball bearing for high RPM stability and endurance. Mounted to the top of this shaft is a fully adjustable mechanical advance assembly. The rate at which the chro-moly assembly advances the timing is easily controlled by changing the supplied advance springs and stop bushing for total advance. Specifications Condition - New. Recommended Use - Street/ Strip. Spark Distribution Type - Magnetic Trigger. Spark Advance Type - Mechanical Advance. Includes Cap And Rotor. Drive Gear Type - Iron Gear. Cap Color - Red. Cap Type - HEI/ Male Posts. Features Easy To Adjust Mechanical Advance With Supplied Springs And Stop Bushings. CNC Machined Billet Aluminum Housing And Billet Aluminum Base. Maintenance Free Magnetic Pickup And Precision Reluctor Create Stable Trigger Signals Throughout The RPM Range. Polished Steel Shaft Is QPQ Coated And Guided By A Sealed Ball Bearing, Advance Plate And Weights Are Fine Blanked From Chrome Moly Steel And QPQ Coated For Friction Reduction. Mechanical Advance Assembly Can Be Locked Out For Crank Trigger Systems. Advance Weight Pins Are Staked And TIG Welded To The Plate, Nylon Pads Ensure Smooth Operation Of The Advance Weights. Applications 1969 - 1991 Ford, Mercury, Lincoln & various models.

Ratings & reviews