Shop MSD CO.
Create Account
8969 Rpm Activated Switch
- Mfr # M46-8969
- Zoro # G224193479
product price:Â
$
362.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M46-8969
- Zoro #
- G224193479
- UPC #
- -
- Country of Origin
- China
Description
This switch will accept an input RPM signal from a coil negative terminal ( For Stock Ignitions), a tach output from an ignition control, an ECU tach output or even a 5 Volt tach signal. Another great feature is that no RPM modules are needed! The RPM activation points are programmed by simply scrolling through the LED display to your desired RPM amounts. The switch has two outputs; one normally open, the other is normally closed. It can be programmed from 200 RPM to 15000 RPM in 100 RPM increments. It can be used with an input voltage of 9 to 18 Volts. Specifications Type - Digital Window Switch. Input - Stock Inductive Ignitions/ Tach Output From Ignition Controls/ Tach Output From ECU. RPM Increments - 100 RPM. RPM Range - 200 To 15000 RPM.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.