Shop MSD IGNITION
Create Account
Buick 455 Readytorun Distributor Billet
- Mfr # 8552
- Zoro # G724182737
product price:Â
$
903.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8552
- Zoro #
- G724182737
- UPC #
- -
- Country of Origin
- China
Description
Founded in 1970 MSD, LLC is the leader in performance ignition components today's racers need to step up their vehicle's performance. MSD has completely redefined the ignition system by using cutting-edge technology called capacitive discharge ( CD) that makes it possible to spark multiple times. The pioneer in research and development of high-performance ignition systems, the company offers the finest parts, including ignition controls, distributors, coils, timing accessories, spark plug wires, and more. Every product that leaves the state-of-the-art MSD factory is rigorously tested to deliver flawless quality and push the performance to the max while improving starting and ensuring smooth idle. That's why MSD is the number one ignition choice for performance fanatics and hardcore racers in NHRA, IHRA, NASCAR, World of Outlaws, DIRT, SCORE, IDBA, and many more. Features Simple and clean installation with only three wires to connect. Powerful built-in module produces a 75 amp single spark through high rpm. Easy-to-adjust mechanical advance with supplied springs and stop bushings. Vacuum advance canister for improved economy. CNC machined billet aluminum housing and billet aluminum base. Maintenance-free magnetic pickup and precision reluctor create stable trigger signals throughout the rpm range. Polished steel shaft is QPQ coated and guided by a sealed ball bearing. Advance plate and weights are fine blanked from chrome moly steel and QPQ coated for friction reduction. Mechanical advance assembly can be locked out for crank trigger systems. Advance weight pins are staked and tig welded to the plate. Nylon pads ensure smooth operation of the advance weights. Supplied with an HEI style distributor cap and rotor. Does not require an MSD Ignition Control. CarbEO Approved. Includes built-in Rev Limiter. Buick 455 Readytorun Distributor Billet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.