Shop MSD IGNITION
Create Account
GM 4L60-4L7 Atomic Transmission Controller
- Mfr # 2760
- Zoro # G824183986
product price:Â
$
1,216.99
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
- 2760
- Zoro #
- G824183986
- UPC #
- -
- Country of Origin
- China
Description
The Atomic Trans Control Module TCM is based off the popular Atomic EFI series with the same goal of making installation and setup simple. The TCM, PN 2760, is complemented with a Harness Kit to match your application. Harness Kits are available for most GM and Ford four speed automatics. Features Adjust shift points. Adjust torque converter clutch behavior. Select different levels of shift firmness. Select between auto-shift mode and manual-shift mode. Specifications Dimensions: 11.7 in x 7.7 in x 5.9 in. Weight: 1.15 lbs .