Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Almond Glossy SAMPLE Inverted Beveled Ceramic Subway Tile ZOR-PT-0387-SAM

Almond Glossy SAMPLE Inverted Beveled Ceramic Subway Tile (Discontinued)

  • Mfr # ZOR-PT-0387-SAM
  • Zoro # G505838600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0387-SAM
Zoro #
G505838600
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Almond Glossy
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Almond Glossy inverted beveled is a ceramic wall tile with white and light beige tones accented by unique surface texture. the result is a timeless and classic subway tile style backdrop perfect for kitchens and bathrooms in both residential and commercial properties. these gorgeous tiles are suitable for use as wall tiles and backsplash tiles, and they coordinate beautifully with a wide range of arabesque tile and other shaped porcelain mosaic wall tiles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.