Woodbay Roanoke Ridge 7 in. x 48 in. 5mm 20mil Waterproof Rigid Core LVP Flooring, 550PK

  • Mfr # AKVRCRORI7X48-5020-PL

  • Zoro # G604414569


product price:  $4,602.99
/pk 550, $8.37/ea
Item requires special delivery charges. A $920.00 per item surcharge will be applied.

Key Features

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Material
Lvt
Finish
Low Gloss
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKVRCRORI7X48-5020-PL
Zoro #
G604414569
UPC #
-
Country of Origin
China

Dimensions

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Width
7.13 in

Details

Color
Highcliffe Greige
Material
Lvt
Finish
Low Gloss
Coverage Area
1307.35 Sq. ft
Weight
2282.5
Application
On Grade (Ground Level)
Collection
Andover

Description

Woodbay Roanoke Ridge Luxury Vinyl Plank Flooring combines style, durability, and everyday convenience with waterproof, low-maintenance flooring that captures the authentic look of wood. The natural blend of grays and creamy beige with subtle knots and grains creates an understated wood look that complements a variety of interior spaces. These 7 in. x 48 in. planks are proportioned to feel balanced in most residential spaces, offering visual depth and character without overwhelming the room. The 5mm total thickness with a pre-attached acoustic pad provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A commercial-grade 20mil wear layer protects against scratches, scuffs, stains, and the demanding wear patterns of high-traffic areas, making this flooring ideal for high-traffic residential and commercial areas. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout residential and commercial spaces. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and commercial environments where performance and reliability matter. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The locking system with beveled edges makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. GREENGUARD Gold certified for indoor air quality and environmental responsibility, this collection demonstrates a commitment to your family's health and well-being. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Grays and creamy beige with subtle knots and grains for understated wood-look aesthetics

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.