Auralie Rhombus 11 in. x 12 in. Polished Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-AUR12X11RHP-CA

  • Zoro # G005523785


product price:  $173.99
/pk 10, $17.40/ea
Free Shipping & Returns

Key Features

Length
13
Width
11
Thickness
3.8
Size
11x13
Material
Marble
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKM-S-AUR12X11RHP-CA
Zoro #
G005523785
UPC #
-
Country of Origin
China

Dimensions

Length
13
Width
11
Thickness
3.8
Size
11x13
Height
3.8

Details

Material
Marble
Color
Angora Rhombus
Finish
Polished
Weight
47.00
Application
Wall
Coverage Area
9.4 Sq. ft

Description

Crafted from exquisite natural marble, the Auralie tile presents a classic rhombus shape brought to life by a soft, neutral palette of cream and beige tones. Each polished tile reveals unique veining and depth, with richer shades blending seamlessly into lighter hues to create a harmonious and elegant visual effect. Designed for versatile use, this refined marble tile enriches floors, vanity walls, backsplashes, and other architectural features, adding warmth and timeless sophistication to both residential and commercial interiors. Its smooth finish and natural texture offer a subtle tactile dimension, elevating any space with a crafted, luxurious appeal.


  • Size: 10.83 in. W x 12.45 in. L x 0.38 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Polished surface with moderate variation in tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH‐neutral cleaner; avoid harsh chemicals
  • DCOF: 0.42 or above; suitable for level interior floors that may become wet, including kitchens and bathrooms
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.