Azira Nevara 24 in. x 24 in. Stone Look Polished Porcelain Floor and Wall Tile, 4PK

  • Mfr # AKNPTAZINEVA24X24P-CA

  • Zoro # G504414454


product price:  $62.49
/pk 4, $15.62/ea

Key Features

Length
24
Width
24
Thickness
1.75
Size
24x24
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKNPTAZINEVA24X24P-CA
Zoro #
G504414454
UPC #
-
Country of Origin
India

Dimensions

Length
24
Width
24
Thickness
1.75
Size
24x24
Height
1.75

Details

Material
Porcelain
Color
BIANCO
Tile Use
Floor&Wall
Finish
Polished
Weight
68.84
Coverage Area
16 Sq. ft

Description

Azira Nevara Porcelain Tile elevates your space with refined elegance through its luxurious stone-look aesthetic. This large-format 24" x 24" polished tile features soft warm cream tones reminiscent of natural stone, enhanced by a high-sheen surface that beautifully reflects light and elevates any interior. Available in versatile sand, beige, and white color options, it complements a wide range of design styles from modern to classic. Constructed from durable porcelain, the tile provides reliable, long-lasting performance suitable for residential and light commercial applications. The PEI Rating of 3 ensures dependable performance in moderate residential and light commercial floor traffic environments. Rectified edges facilitate seamless installation with minimal grout visibility, establishing a refined aesthetic. Waterproof construction designed for moisture-prone areas ensures reliable performance in wet environments. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when tile modification is necessary. The soft warm cream palette demonstrates considerable versatility, complementing diverse interior design schemes from contemporary to classic. The large-format size minimizes grout lines while maximizing visual impact, positioning the natural stone aesthetic as a defining design element. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the polished surface; neutral pH cleaners are recommended for deeper cleaning. Greenguard Gold and USGBC/LEED certified for environmental responsibility. Whether paired with matching trim pieces or combined with other field tiles, this porcelain tile offers endless design possibilities.


  • Tile Size: 24 in. W x 24 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Elegant porcelain in soft warm cream tones inspired by natural stone
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 suitable for moderate residential and light commercial floor traffic
  • Supports durable floor, wall, and countertop applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.