Azira Nevara 24 in. x 48 in. Polished Porcelain Stone Look Floor and Wall Tile, 2PK

  • Mfr # AKNPTAZINEVA24X48P-CA

  • Zoro # G104415370


product price:  $78.59
/pk 2, $39.30/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Length
25
Width
48
Thickness
1
Size
48x25
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKNPTAZINEVA24X48P-CA
Zoro #
G104415370
UPC #
-
Country of Origin
India

Dimensions

Length
25
Width
48
Thickness
1
Size
48x25
Height
1

Details

Material
Porcelain
Color
BIANCO
Tile Use
Floor&Wall
Finish
Polished
Weight
77
Coverage Area
16 Sq. ft

Description

Azira Nevara Porcelain Tile elevates your interiors with refined elegance through its sophisticated large-format design. This 24" x 48" polished tile features soft warm cream tones reminiscent of natural stone, enhanced by a high-sheen surface that beautifully reflects light and adds considerable depth to any space. Choose from versatile color options including crisp white marble looks and warm sand-inspired tones, making it easy to coordinate with a wide range of interior styles and color palettes. Ideal for floors, backsplashes, accent walls, and shower surrounds, this low-maintenance tile proves perfect for both residential and light commercial settings. Constructed from durable porcelain, the tile provides reliable, long-lasting performance suitable for residential and light commercial applications. The PEI Rating of 3 ensures dependable performance in moderate residential and light commercial floor traffic environments. Rectified edges facilitate seamless installation with minimal grout visibility, establishing a refined aesthetic. The waterproof construction is engineered for moisture-prone environments, ensuring consistent performance in wet conditions. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when tile modification is necessary. The soft warm cream palette demonstrates considerable versatility, complementing diverse interior design schemes from contemporary to classic. The large-format size minimizes grout lines while maximizing visual impact, positioning the natural stone aesthetic as a defining design element. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the polished surface; neutral pH cleaners are recommended for deeper cleaning. Greenguard Gold and USGBC/LEED certified for environmental responsibility. Whether designing a contemporary spa bathroom or a grand entryway, the Azira collection delivers refined sophistication and timeless appeal.


  • Tile Size: 24 in. W x 48 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Polished porcelain with soft warm cream tones reminiscent of natural stone
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.