Selene Oro Astis Geometric 10 in. x 10 in. Polished Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-SEOR10X10ASP-CA

  • Zoro # G315482536


product price:  $235.99
/pk 10, $23.60/ea
Free Shipping & Returns

Key Features

Length
10.14 in
Width
10.14 in
Thickness
0.4 in
Material
Marble
Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKM-S-SEOR10X10ASP-CA
Zoro #
G315482536
UPC #
-
Country of Origin
China

Dimensions

Length
10.14 in
Width
10.14 in
Thickness
0.4 in
Height
0.31 in

Details

Material
Marble
Shape
Rectangle
Color
Athena Gold
Finish
Polished

Description

Enhance your interiors with the Selene Oro 10" x 10" polished marble mosaic tile, showcasing warm white tones accented by soft gray veining. This elegant mosaic features an intricate star design that blends modern geometric style with the natural beauty of marble. The polished finish amplifies the stone’s luxurious appeal, while the mesh-backed format ensures quick and precise installation. Perfect for backsplashes, bathroom walls, and residential floors, this versatile tile elevates any space with refined texture, timeless elegance, and enduring quality.


  • Size: 10 in. W x 10 in. L x 0.4 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Polished - high-gloss surface with a bright, reflective appearance.and moderate variation in tone.
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH‐neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.