Atwood 0.25 Thick x 2 Wide x 78 Length Engineered Hardwood T-molding

  • Mfr # ZOR-LVT-TR-0370

  • Zoro # G810336228


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Size
11.25 in x 48 in
Color
Hinton
Mat Width
2 in
Mat Length
78 in
Mat Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0370
Zoro #
G810336228
UPC #
-
Country of Origin
United States

Dimensions

Size
11.25 in x 48 in
Mat Width
2 in
Mat Length
78 in
Mat Thickness
0.25 in
Length
48 in
Width
11.25 in
Thickness
0.63 in

Details

Item
Engineered Wood Stair Tread Eased Edge
Color
Hinton
Material
Engineered Wood
Finish
Wirebrushed

Description

Looking for a versatile and durable flooring accessory to create a seamless transition between different types of flooring surfaces? Look no further than our T-molding! Crafted from high-quality, solid wood, our T-molding is designed to provide exceptional longevity and strength. It comes in a variety of colors to match the engineered wood flooring, giving a polished and cohesive look to any space. Its easy installation process and low maintenance make it an ideal choice for homeowners and contractors alike. Whether you choose to nail or glue it with its coordinating style of floor, this molding is sure to impress.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.