Calabria Frost Camira 10 in. x 10 in. Polished Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-CAFR10X10CMP-CA

  • Zoro # G610336244


product price:  $233.99
/pk 10, $23.40/ea
Free Shipping & Returns

Key Features

Length
10.25 in
Width
10.25 in
Thickness
0.39 in
Color
White-Cool
Size
10.25 in x 10.25 in x 0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-CAFR10X10CMP-CA
Zoro #
G610336244
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
10.25 in
Width
10.25 in
Thickness
0.39 in
Size
10.25 in x 10.25 in x 0.39 in

Details

Color
White-Cool
Material
Marble
Finish
Polished
Application
Floor And Wall

Description

Elevate your interiors with the timeless allure of the Calabria Frost 12" x 12" Polished Marble Mosaic Tile, expertly crafted from premium natural stone in a soft white base accented by delicate dove gray veining. Designed for both floor and wall applications, these mesh-backed tiles ensure hassle-free installation and low-maintenance upkeep-making them an elegant choice for kitchen backsplashes, bathroom walls, shower surrounds, countertops, or statement feature walls in residential and commercial spaces. The refined square pattern offers a sophisticated, contemporary edge while highlighting the stone’s organic beauty. Please note that natural marble varies in color, shade, and finish, so blending tiles from multiple boxes during installation is recommended. Occasional maintenance to refill characteristic dry seams and pits may be needed, and sealing with a penetrating sealer will help preserve the surface’s enduring elegance.


  • Size: 10 in. W x 10 in. L x 0.39 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Polished - high-gloss surface with a bright, reflective appearance.and moderate variation in tone.
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH-neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.