Bianco Dolomite Lynx 12 In. X 12 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0245

  • Zoro # G504414287


product price:  $308.99
/pk 10, $30.90/ea
Free Shipping & Returns

Key Features

Length
15
Width
13.5
Thickness
4.75
Size
13.5x15
Material
Marble
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-MD-0245
Zoro #
G504414287
UPC #
-
Country of Origin
China

Dimensions

Length
15
Width
13.5
Thickness
4.75
Size
13.5x15
Height
4.75

Details

Material
Marble
Color
Bianco Dolomite
Tile Use
Floor & Wall
Finish
Polished
Weight
50
Coverage Area
10 Sq. ft

Description

MSI’s Bianco Dolomite Lynx mosaic tile is crafted from fine natural stone. featuring elegant white marble set in squares of gorgeous gray marble for a sophisticated dimensional pattern, its classic and contemporary all at once. versatile and beautiful, its polished finish and neutral color make it suitable for a wide range of design styles and color schemes. use bianco dolomite lynx mosaic on residential, light commercial, or commercial floors, walls, backsplash, shower surround, or almost anywhere a distinctive pattern is desired. these tiles are greenguard indoor air quality certified and come mounted on mesh-backed sheets for a simplified installation and professional finish. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.