Lume Caviar Stack Pattern 12 in. x 12 in. Matte Porcelain Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-LUCA1X6STM-CA

  • Zoro # G310632974


product price:  $109.99
/pk 15, $7.33/ea
Free Shipping & Returns

Key Features

Length
11.69 in
Width
11.54 in
Thickness
0.24 in
Size
11.54 in. x 11.69 in.
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-P-LUCA1X6STM-CA
Zoro #
G310632974
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
11.69 in
Width
11.54 in
Thickness
0.24 in
Size
11.54 in. x 11.69 in.

Details

Material
Porcelain
Color
Black
Shape
Linear
Finish
Matte
Application
Wall & Residential Floors

Description

Lume Caviar Stack Pattern 12 in. x 12 in. Matte Porcelain Mosaic Floor and Wall Tile delivers a bold solid black tone in a matte finish for the high-impact tile installations customers search for online. The stacked 1 in. x 6 in. pattern delivers crisp linear movement for contemporary kitchens, bathrooms, and feature walls. Designed for bathrooms, kitchens, backsplashes, shower surrounds, accent walls, and select residential floors, it delivers versatile performance. This waterproof porcelain mosaic is easy to clean, mesh backed for easier installation, and durable enough for indoor or outdoor use, including wet areas and freeze-thaw conditions. It is a strong option for shoppers looking for modern white or black mosaic tile for bathrooms, backsplashes, shower walls, and decorative floors.


  • Sheet Size: 11.54 in. W x 11.69 in. L x 0.24 in. thick; 14.1 sq. ft. per case.
  • Porcelain mosaic mounted on mesh backing with a matte finish.
  • Solid black brings dramatic depth and modern sophistication.
  • Ideal for bathrooms, kitchens, showers, backsplashes, accent walls, and select residential floors.
  • Waterproof porcelain suitable for wet areas and approved for indoor or outdoor use.
  • Mesh-backed sheets help speed layout and installation with thinset and grout.
  • Durable porcelain supports residential floor and wall use and resists freeze-thaw exposure.
  • Stacked 1 in. x 6 in. pieces create a clean linear modern pattern.
  • Easy to clean with mild soap and water; no special maintenance required.
  • Deep black color creates dramatic contrast in modern and industrial interiors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.