Blush Veil Penny Round 12 in. x 12 in. Matte Glass Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-G-BLVE12X12PR-CA

  • Zoro # G815482562


product price:  $149.99
/pk 15, $10.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
0.24 in
Color
Briar Rosa
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-G-BLVE12X12PR-CA
Zoro #
G815482562
UPC #
-
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
0.24 in

Details

Color
Briar Rosa
Material
Glass
Shape
Square
Finish
Matte

Description

Bring subtle radiance and timeless detail to your space with the Briar Rosa Pennyround 12" x 12" Matte Glass Mosaic Tile in the elegant Blush Veil color. This soft warm white tile features delicate marble inspired veining and a classic circular pattern that adds texture and charm to any design. Crafted from durable glass and finished with a matte sheen, it is ideal for accent walls, kitchen backsplashes, shower surrounds, laundry rooms, and residential floors. Its mesh backed sheet allows for easy installation and a seamless professional finish. Perfect for both residential and commercial spaces, this versatile mosaic infuses interiors with graceful color and understated elegance.


  • Size: 12 in. W x 12 in. L x 0.24 in. thick sheets
  • Material: Glass mosaic, mounted on mesh backing for easy installation
  • Finish: Glossy - high-sheen surface with noticeable light reflection and slight variation in tone
  • Application: Suitable for walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
  • Water Performance: Waterproof and ideal for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Approved for interior applications only; not intended for outdoor installation
  • Maintenance: Durable, non-porous surface requires minimal upkeep; clean with a damp cloth and mild detergent
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.