Calacatta Blanco Scallop 12.8 In. X 10.43 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0202

  • Zoro # G004415043


product price:  $295.99
/pk 10, $29.60/ea
Free Shipping & Returns

Key Features

Length
14.375
Width
11.875
Thickness
4.875
Size
11.875x14.375
Material
Marble
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-MD-0202
Zoro #
G004415043
UPC #
-
Country of Origin
China

Dimensions

Length
14.375
Width
11.875
Thickness
4.875
Size
11.875x14.375
Height
4.875

Details

Material
Marble
Color
Calacatta Blanco
Tile Use
Floor & Wall
Finish
Polished
Weight
41.8
Coverage Area
9.3 Sq. ft

Description

Add a splash of sophistication to your decor with Calacatta Blanco Scallop polished marble mosaic floor and wall tile. it features unique styled pieces of polished white italian marble, lending an upscale look and contemporary flair to any interior expanse. the high-sheen, smooth-finished genuine stone chips are perfectly arranged on a 12.8 in. x 10.43 in. mesh-backed mosaic. suitable for residential and commercial use, this ornate tile has a distinct pattern that is certain to inject space-defining allure into any setting. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.