Isla Brick 12 in. x 12 in. Matte Porcelain Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-ISL1X4BRM-CA

  • Zoro # G505849194


product price:  $128.99
/pk 15, $8.60/ea
Free Shipping & Returns

Key Features

Length
14
Width
13
Thickness
5
Material
Porcelain
Color
White-Cool
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKM-P-ISL1X4BRM-CA
Zoro #
G505849194
UPC #
-
Country of Origin
Thailand

Dimensions

Length
14
Width
13
Thickness
5
Height
5

Details

Material
Porcelain
Color
White-Cool
Finish
Matte
Weight
36.00
Application
Wall
Coverage Area
14.7 Sq. ft

Description

Whispering sophistication in every detail, the Isla Matte Porcelain Wall Tile blends timeless design with contemporary ease. Cool white tones paired with soft gray veining emulate the refined beauty of marble, while the matte finish adds a subtle, modern texture. The elongated 1x4 format lends elegant movement to backsplashes, fireplace facades, vanity walls, and beyond. Mounted on mesh-backed sheets for streamlined installation, this tile brings effortless charm and lasting durability to both residential and commercial interiors.


  • Size: 11.81 in. W x 12 in. L x 0.24 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Matte surface with slight variation in tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.