Carrara White Round 12 in. x 12 in. Honed Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-CAWH12X12RDH-CA

  • Zoro # G508413606


product price:  $203.99
/pk 10, $20.40/ea
Free Shipping & Returns

Key Features

Length
4 in
Width
4 in
Thickness
0.31 in
Material
Marble
Color
WHITE-COOL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKM-S-CAWH12X12RDH-CA
Zoro #
G508413606
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Thickness
0.31 in
Height
0.31 in

Details

Material
Marble
Color
WHITE-COOL
Finish
Natural
Application
Wall

Description

The Carrara White 12" x 12" Honed Marble Penny Round Mosaic Tile brings timeless sophistication and artisanal charm to contemporary interiors. Crafted from genuine marble in a graceful blend of soft white and subtle gray veining, these classic penny round tiles create a captivating pattern that adds both texture and elegance. Perfect for walls, kitchen backsplashes, shower surrounds, fireplace facings, and even residential flooring, this versatile tile offers enduring beauty and functionality. The honed finish delivers a smooth, matte surface, while the mesh-backed design ensures easy installation. Durable, low-maintenance, and adaptable to a variety of grout colors, it’s an ideal choice for both busy homes and light commercial spaces seeking refined style with lasting performance.


  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Honed surface with moderate variation in tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH‐neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.