0.5in. x 78in. x 3in. Cromwell Engineered Hardwood Flooring Trim Flush Stair Nose Eased Edge Molding

  • Mfr # AKVTWCROM-FSN-EE

  • Zoro # G110336225


original price:  $112.99 , new price: $101.99 , 9 percent off
new price:  $101.99
/ea
Free Shipping & Returns

Key Features

Mat Width
3 in
Size
3 in x 78 in x 0.5 in
Color
Cromwell
Mat Length
78 in
Finish
Wirebrushed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKVTWCROM-FSN-EE
Zoro #
G110336225
UPC #
-
Country of Origin
United States

Dimensions

Mat Width
3 in
Size
3 in x 78 in x 0.5 in
Mat Length
78 in
Mat Thickness
0.5 in

Details

Color
Cromwell
Finish
Wirebrushed
Material
Engineered Hardwood

Description

Complete your flooring project with the Flush Stair Nose Eased Edge molding for a polished, professional finish. This trim adds a gently rounded edge for a refined transition to stairs. Crafted from durable, waterproof materials, it’s built to handle everyday traffic and maintain its beauty over time. Designed to coordinate perfectly with your engineered hardwood flooring, this molding delivers both style and protection for any space.


  • Includes 1 trim piece
  • Dimensions: 0.5” x 3” x 78” - designed for a precise, professional fit
  • Coordinated Design: Matches your engineered hardwood flooring for a cohesive, finished appearance
  • Protects Your Floors: Helps prevent chipping, wear, and damage at edges and transitions
  • Low Maintenance: Easy to clean and designed to maintain its beauty over time
  • Durability: Built to resist everyday wear
  • Indoor Use: For use in temperature-controlled indoor spaces only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products