This item is Discontinued.

Msi Crane Scale, LED, 1000 lb. Cap. MSI-3460-1000RC

This item is Discontinued.

Msi

Crane Scale, LED, 1000 lb. Cap. (Discontinued)

Mfr # MSI-3460-1000RC
Zoro # G9184962
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MSI-3460-1000RC
Zoro #
G9184962
UPC #
-
Country of Origin
United States
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
1,000 lb
Scale Graduations
0.5 lb
Scale Display
LED
Includes
Crosby(R) Top Lifting Eye and 360 Degrees Non-Bearing Swivel Hook, 6V Rechargeable Battery, Battery Charger/Power Adapter, Wireless Remote Control Receiver, User Guide, Crane Scale Safety Documents
Standards
ASME B30.26-6, NIST, NTEP, OSHA 29CFR1910 Subpart N, OSHA 29CFR1910.179
Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Finish
Powder Coated
Material
Cast aluminum
Scale Readability
0.5 lb.
Accuracy
+/- 0.1%
Display
LED
Item - Crane Scales and Dynamometers
Crane Scale
Remote Control/Display
Wireless Remote
Power Source
Rechargeable Battery
Basic Hook Material
Steel
Housing Material
Aluminum
Hook Opening
1 5/32 in
Corded/Wireless
Wireless
Scale Accuracy
+/-0.1%
Item
Crane Scale
Product Type
Crane Scale
Weight Capacity - Imperial
1,000 lb
Scale Mechanism
Digital
Power Source - TS Only
Rechargeable Battery
Power Source - old
Rechargeable Battery

Description

Crane Scale, Capacity 1,000 lb, Wireless Remote, Scale Accuracy +/-0.1 Percent, LED Scale Display, Housing Material Aluminum, Scale Graduations 0.5 lb, Weighing Units kg, lb, Overall Height 11 15/16 in, Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C), Power Source Rechargeable Battery, Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.