This item is Discontinued.

Msi Crane Scale, LED, 1000 lb. Cap. MSI-3460-1000RF

This item is Discontinued.

Msi

Crane Scale, LED, 1000 lb. Cap. (Discontinued)

Mfr # MSI-3460-1000RF
Zoro # G9184971
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSI-3460-1000RF
Zoro #
G9184971
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 in
Overall Length
12 45/64 in
Overall Height
11 15/16 in
Wire Rope Length
12 45/64 in

Details

Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
1,000 lb
Scale Graduations
0.5 lb
Scale Display
LED
Includes
Crosby(R) Top Lifting Eye and 360 Degrees Non-Bearing Swivel Hook, 6V Rechargeable Battery, Battery Charger/Power Adapter, User Guide, RF Receiver for Use with An MSI-8000 Remote Display (Sold Separately), User Guide, Crane Scale Safety Documents
Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Item - Crane Scales and Dynamometers
Crane Scale
Standards
ASME B30.26-6, NIST, NTEP, OSHA 29CFR1910 Subpart N, OSHA 29CFR1910.179
Scale Accuracy
+/-0.1%
Item
Crane Scale
Material
Cast aluminum
Scale Readability
0.5 lb.
Housing Material
Aluminum
Display
LED
Finish
Powder Coated
Accuracy
+/- 0.1%
Hook Opening
1 5/32 in
Basic Hook Material
Steel
Corded/Wireless
Wireless
Power Source
Rechargeable Battery
Remote Control/Display
Wireless Remote
Product Type
Crane Scale
Weight Capacity - Imperial
1,000 lb
Scale Mechanism
Digital
Power Source - TS Only
Rechargeable Battery

Description

Crane Scale, Capacity 1,000 lb, Wireless Remote, Scale Accuracy +/-0.1 Percent, LED Scale Display, Housing Material Aluminum, Scale Graduations 0.5 lb, Weighing Units kg, lb, Overall Height 11 15/16 in, Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C), Power Source Rechargeable Battery, Finish Powder Coated

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.