This item is Discontinued.

Msi Crane Scale, LED, 15,000 lb. Cap. MSI-3460-15000RF

This item is Discontinued.

Msi

Crane Scale, LED, 15,000 lb. Cap. (Discontinued)

Mfr # MSI-3460-15000RF
Zoro # G9185093
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSI-3460-15000RF
Zoro #
G9185093
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 in
Overall Length
12 45/64 in
Overall Height
21 21/32 in
Wire Rope Length
12 45/64 in

Details

Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
15,000 lb
Scale Graduations
5 lb
Scale Display
LED
Includes
Crosby(R) Top Lifting Eye and 360 Degrees Non-Bearing Swivel Hook, 6V Rechargeable Battery, Battery Charger/Power Adapter, User Guide, RF Receiver for Use with An MSI-8000 Remote Display (Sold Separately), User Guide, Crane Scale Safety Documents
Basic Hook Material
Steel
Display
LED
Standards
ASME B30.26-6, NIST, NTEP, OSHA 29CFR1910 Subpart N, OSHA 29CFR1910.179
Scale Accuracy
+/-0.1%
Housing Material
Aluminum
Power Source
Rechargeable Battery
Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Item
Crane Scale
Corded/Wireless
Wireless
Hook Opening
2 5/64 in
Scale Readability
5 lb.
Remote Control/Display
Wireless Remote
Material
Cast aluminum
Item - Crane Scales and Dynamometers
Crane Scale
Accuracy
+/- 0.1%
Finish
Powder Coated
Scale Mechanism
Digital
Weight Capacity - Imperial
15,000 lb
Product Type
Crane Scale
Power Source - TS Only
Rechargeable Battery

Description

Crane Scale, Capacity 15,000 lb, Wireless Remote, Scale Accuracy +/-0.1 Percent, LED Scale Display, Housing Material Aluminum, Scale Graduations 5 lb, Weighing Units kg, lb, Overall Height 21 21/32 in, Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C), Power Source Rechargeable Battery, Finish Powder Coated

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.