This item is Discontinued.

Msi Crane Scale, LED, 2000 lb. Cap. MSI-3460-2000RC

This item is Discontinued.

Msi

Crane Scale, LED, 2000 lb. Cap. (Discontinued)

Mfr # MSI-3460-2000RC
Zoro # G9184996
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MSI-3460-2000RC
Zoro #
G9184996
UPC #
-
Country of Origin
United States
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
2,000 lb
Scale Graduations
1 lb
Scale Display
LED
Includes
Crosby(R) Top Lifting Eye and 360 Degrees Non-Bearing Swivel Hook, 6V Rechargeable Battery, Battery Charger/Power Adapter, Wireless Remote Control Receiver, User Guide, Crane Scale Safety Documents
Material
Cast aluminum
Remote Control/Display
Wireless Remote
Item
Crane Scale
Corded/Wireless
Wireless
Scale Readability
1 lb.
Finish
Powder Coated
Housing Material
Aluminum
Display
LED
Accuracy
+/- 0.1%
Standards
ASME B30.26-6, NIST, NTEP, OSHA 29CFR1910 Subpart N, OSHA 29CFR1910.179
Power Source
Rechargeable Battery
Hook Opening
1 5/32 in
Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Item - Crane Scales and Dynamometers
Crane Scale
Scale Accuracy
+/-0.1%
Basic Hook Material
Steel
Product Type
Crane Scale
Scale Mechanism
Digital
Weight Capacity - Imperial
2,000 lb
Power Source - TS Only
Rechargeable Battery
Power Source - old
Rechargeable Battery

Description

Crane Scale, Capacity 2,000 lb, Wireless Remote, Scale Accuracy +/-0.1 Percent, LED Scale Display, Housing Material Aluminum, Scale Graduations 1 lb, Weighing Units kg, lb, Overall Height 11 15/16 in, Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C), Power Source Rechargeable Battery, Finish Powder Coated

Ratings & reviews