This item is Discontinued.

Msi Crane Scale, LED, 500 lb. Cap. MSI-3460-500RC

This item is Discontinued.

Msi

Crane Scale, LED, 500 lb. Cap. (Discontinued)

Mfr # MSI-3460-500RC
Zoro # G9184935
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSI-3460-500RC
Zoro #
G9184935
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 in
Overall Length
12 45/64 in
Overall Height
11 15/16 in
Wire Rope Length
12 45/64 in
Length
12 45/64 in

Details

Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
500 lb
Scale Graduations
0.2 lb
Scale Display
LED
Includes
Crosby(R) Top Lifting Eye and 360 Degrees Non-Bearing Swivel Hook, 6V Rechargeable Battery, Battery Charger/Power Adapter, Wireless Remote Control Receiver, User Guide, Crane Scale Safety Documents
Housing Material
Aluminum
Scale Readability
0.2 lb.
Item
Crane Scale
Power Source
Rechargeable Battery
Remote Control/Display
Wireless Remote
Finish
Powder Coated
Display
LED
Material
Cast aluminum
Standards
ASME B30.26-6, NIST, NTEP, OSHA 29CFR1910 Subpart N, OSHA 29CFR1910.179
Item - Crane Scales and Dynamometers
Crane Scale
Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Corded/Wireless
Wireless
Hook Opening
1 5/32 in
Basic Hook Material
Steel
Accuracy
+/- 0.1%
Scale Accuracy
+/-0.1%
Scale Mechanism
Digital
Product Type
Crane Scale
Weight Capacity - Imperial
500 lb
Power Source - TS Only
Rechargeable Battery
Power Source - old
Rechargeable Battery

Description

Crane Scale, Capacity 500 lb, Wireless Remote, Scale Accuracy +/-0.1 Percent, LED Scale Display, Housing Material Aluminum, Scale Graduations 0.2 lb, Weighing Units kg, lb, Overall Height 11 15/16 in, Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C), Power Source Rechargeable Battery, Finish Powder Coated

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews