Parkland Ballintoy 7 in. x 48 in. 5mm 20mil Waterproof Rigid Core Luxury Vinyl Plank Flooring, 10PK

  • Mfr # AKVRCBALL7X48-5020-CA

  • Zoro # G608574139


product price:  $81.15
/pk 10, $8.12/ea
Free Shipping & Returns

Key Features

Length
48.03 In
Thickness
0.2 In
Material
LVT
Finish
Low Gloss
Width
7.13 In
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKVRCBALL7X48-5020-CA
Zoro #
G608574139
UPC #
-
Country of Origin
China

Dimensions

Length
48.03 In
Thickness
0.2 In
Width
7.13 In

Details

Color
Runmill Isle
Material
LVT
Finish
Low Gloss
Application
Above grade, On grade, or Below grade

Description

Parkland Ballintoy Luxury Vinyl Plank Flooring combines refined design and durable construction together to offer wood-inspired flooring with minimal upkeep for any space. These planks feature elegant ashy blonde hues with subtle knots and grains for an authentic wood look. These 7 in. x 48 in. planks are proportioned to feel balanced in most residential and commercial spaces, offering visual depth and character without overwhelming the room. The 5mm total thickness with a pre-attached acoustic pad provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A 20mil wear layer provides enhanced protection against scratches, scuffs, stains, and everyday wear patterns, making this flooring well-suited for both residential and commercial environments. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout residential and commercial spaces. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and commercial environments where performance and reliability matter. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The click-lock system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. GREENGUARD Gold certified for indoor air quality and environmental responsibility, this collection demonstrates a commitment to your family's health and well-being. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Elegant ashy blonde hues with subtle knots and grains for authentic wood-look aesthetics
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.