Parkland Cresenta 7 in. x 48 in. 5mm 20mil Waterproof Rigid Core Luxury Vinyl Plank Flooring, 550PK

  • Mfr # AKVRCCRES7X48-5020-PL

  • Zoro # G111470485


original price:  $3,835.99 , new price: $3,677.99 , 4 percent off
new price:  $3,677.99
/pk 550, $6.69/ea
Additional $920.00 delivery surcharge applies per item.
See details

Key Features

Size
7.13 in. x 48.03 in.
Length
48.03 in.
Thickness
20 mil
Material
LVT
Finish
Low Gloss
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKVRCCRES7X48-5020-PL
Zoro #
G111470485
UPC #
-
Country of Origin
China

Dimensions

Size
7.13 in. x 48.03 in.
Length
48.03 in.
Thickness
20 mil
Width
7.13 in.

Details

Color
Austell Grove
Material
LVT
Finish
Low Gloss
Item
LVT Plank
Collection
Cyrus

Description

Parkland Cresenta Luxury Vinyl Plank Flooring brings refined elegance and practical durability to modern homes. The neutral blonde tones with grayish brown grains and knots create a versatile aesthetic that works well in Scandinavian, farmhouse, and contemporary interiors. These 7 in. x 48 in. planks feel balanced in most residential spaces, offering visual interest without overwhelming the room. The 5mm total thickness with a 1mm IXPE pre-attached engineered pad provides comfortable underfoot support while reducing sound transmission, creating a quieter home environment. A 20mil wear layer provides solid protection against everyday wear, scratches, scuffs, and stains, ensuring your floors maintain their appearance through years of active household use. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout residential and commercial spaces. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and commercial environments where performance and reliability matter. With no acclimation technology, these planks are ready for immediate installation, eliminating extended preparation time and letting you transform your space on your schedule. The locking system ensures quick and straightforward installation without adhesives or specialized tools, making it an excellent choice for both DIY enthusiasts and professional installers seeking reliable results. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic that defines your home's character and appeal. NSF certified for quality and performance, it delivers the reliability you expect from a trusted flooring solution. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project with a finished appearance.


  • Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Neutral blonde tones with grayish brown grains and knots
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.