
Parkland Russet Ash 7 in. x 48 in. 5mm 12mil Waterproof Rigid Core LVP Flooring, 550PK
Mfr # AKVRCRUAS7X48-5012-PL
Zoro # G504414980
Key Features
Specifications
Product Information
Dimensions
Details
Description
Parkland Russet Ash Luxury Vinyl Plank Flooring brings rustic character to contemporary and traditional interiors with naturally varied greige and gray tones and prominent knots and grains. These 7x48 planks showcase authentic wood-look aesthetics that deliver practical vinyl performance without maintenance concerns. Built with a 5mm rigid core and pre-attached engineered acoustic pad, this flooring creates a stable surface that reduces sound transmission and provides comfortable underfoot feel in living areas and bedrooms. A 12mil wear layer delivers dependable protection against scratches, stains, and routine household wear, ensuring the flooring maintains its authentic appearance over time. Kitchens, bathrooms, basements, and all residential and light commercial areas benefit from the 100% waterproof vinyl construction, which provides complete moisture protection and ensures reliable performance in any room of the home. Installation proceeds without acclimation requirements, utilizing a straightforward locking system that accommodates both professional installation and DIY projects without specialized tools or adhesives. Environmental certifications including NSF recognition demonstrate responsible manufacturing standards and commitment to sustainable practices. The rigid core construction permits installation on any grade level, providing flexibility in placement throughout your home without subfloor preparation concerns. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create polished transitions and finished edges that complete your installation professionally.
- Plank Size: 7 in. W x 48 in. L x 5mm thick; dimensions are approximate
- Luxury vinyl plank construction with rigid core for stability and durability
- Greige and gray tones with prominent knots and grains for authentic, rustic wood-look character
- Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
- Waterproof construction for dependable performance throughout the home
- Locking system allows for immediate installation
- The 12mil wear layer provides solid protection against daily wear and tear
- 5mm thickness offers added comfort underfoot and helps reduce sound transmission; radiant heating compatible
- Sweep regularly and mop with a damp cloth and mild detergent; no waxing required
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.