SleekSteel Stainless Steel 20in. x 31in. 18 D-shape Gauge Undermount 60/40 Double Bowl Kitchen Sink

  • Mfr # AKKSS-18-6040-3120-DB

  • Zoro # G415188864


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31 in
Body Material
Stainless Steel
Overall Width
20 in
Bowl Depth
12 in
Bowl Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKKSS-18-6040-3120-DB
Zoro #
G415188864
UPC #
-
Country of Origin
China

Dimensions

Overall Length
31 in
Overall Width
20 in
Bowl Depth
12 in

Details

Body Material
Stainless Steel
Item
Kitchen Sink
Bowl Shape
Rectangle
Color
Gray-Light

Description

Crafted from durable 18 gauge stainless steel, this contemporary 60/40 double bowl undermount sink delivers both style and functionality for today’s kitchens. Measuring 31 inches by 20 inches, it features a larger basin ideal for oversized pots and pans and a smaller basin perfect for food prep and multitasking. The brushed satin finish offers a sleek, modern look while helping to minimize the appearance of minor scratches, and sound dampening pads provide a quieter kitchen experience. Designed for busy households and light commercial spaces, this low maintenance sink comes complete with a strainer, and an optional stainless steel grid is available for added protection. , it combines lasting performance with timeless appeal.


  • Configuration: Double bowl 60/40
  • Dimensions: 20 in. W x 31 in. L overall; bowl dimensions: Left bowl 17.5 in. L x 16.5 in. W x 9 in. D; Right bowl 14.5 in. L x 11 in. W x 7.5 in. D
  • Minimum Cabinet Size: Requires a minimum cabinet size of 34 in.
  • Material: 18-gauge stainless steel for durability and long-lasting performance
  • Installation: Undermount mounting style
  • Features: Fully undercoated with sound-dampening pads to minimize noise and reduce condensation
  • Finish: Satin finish helps reduce the visibility of water spots and fingerprints
  • Maintenance: Rinse and dry after use; use mild stainless steel cleaner as needed. Light scratches can be buffed out.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.