Ventara Glacial Veil 48 in. x 48 in. Polished Porcelain Stone Look Floor and Wall Tile, 36PK

  • Mfr # AKNPTVENGLVE48X48P-PL

  • Zoro # G314850527


product price:  $5,219.99
/pk 36, $145.00/ea
Additional $885.00 delivery surcharge applies per item.
See details

Key Features

Length
48 in
Width
48 in
Thickness
0.42 in
Size
48 in x 48 in
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKNPTVENGLVE48X48P-PL
Zoro #
G314850527
UPC #
-
Country of Origin
Spain

Dimensions

Length
48 in
Width
48 in
Thickness
0.42 in
Size
48 in x 48 in

Details

Material
Porcelain
Color
Glacial Veil
Shape
Rectangle
Finish
Polished
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower

Description

Discover the perfect harmony of light and texture in the Ventara, echoing natural clarity, Glacial Veil polished porcelain tile. Featuring a pristine white surface accented with bold black veining reminiscent of natural ice formations, this large format tile combines natural beauty with modern sophistication. Available in versatile 48” x 48” and 24” x 48” sizes, its polished finish enhances light reflection to create a bright, refined atmosphere suitable for floors or walls. Ideal for both residential and commercial spaces, this tile brings a clean, stylish look to any interior.


  • Material: Porcelain tile offers strength, moisture resistance, and reliable performance
  • Finish: Polished - high-gloss surface with a bright, reflective appearance and moderate variation in tone
  • Application: Suitable for floors, walls, showers, backsplashes, fireplaces, and covered outdoor areas
  • Water Performance: Waterproof; appropriate for areas exposed to moisture such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and covered exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • DCOF: Below 0.42 - best suited for dry, low-traffic interior floors
  • PEI Rating: PEI III, rated for moderate foot traffic
  • Overage Recommendation: Order at least 10% extra to account for cuts, waste, and layout adjustments
  • Certification: GREENGUARD Certified for healthier indoor air quality

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.