Greecian White Hexagon 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0214

  • Zoro # G304414661


product price:  $182.99
/pk 10, $18.30/ea
Free Shipping & Returns

Key Features

Length
12.5
Width
5.25
Thickness
13.25
Size
5.25x12.5
Material
Marble
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-MD-0214
Zoro #
G304414661
UPC #
-
Country of Origin
China

Dimensions

Length
12.5
Width
5.25
Thickness
13.25
Size
5.25x12.5
Height
13.25

Details

Material
Marble
Color
Greecian White
Tile Use
Floor & Wall
Finish
Polished
Weight
45
Coverage Area
9.5 Sq. ft

Description

Add a splash of contemporary styling to your decor with this 12 in. x 12 in. x 10 mm. porcelain mesh-mounted mosaic floor and wall tile. this grade 1 tile lends a refreshing flair to your residential or commercial expanse. it is suitable for use with subsurface heating elements and is semi-vitreous, so installation options are plentiful for floors and walls in bathrooms, kitchens, hallways and walk-in closets. the attractive tile pieces are sized on a mesh sheet for easy installation. designed at random tones, the Grecian White Hexagonal pieces complement traditional and contemporary design styles. natural stone products inherently vary in color, shade and finish and should be secured with a penetrating sealer. it is recommended to blend tiled from different boxes when installing. offering supreme style and strength, the impervious, skidesistant tile absorbs less than 0.5 percent of water. included per case are 20 pieces. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.