Gardenpark Chiffon Ash 8 in. x 36 in. Matte Porcelain Wood Look Floor and Wall Tile, 7PK

  • Mfr # AKNPTGARCHAS8X36M-CA

  • Zoro # G904414436


product price:  $88.19
/pk 7, $12.60/ea
Free Shipping & Returns

Key Features

Length
36
Width
8
Thickness
2.5
Size
8x36
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKNPTGARCHAS8X36M-CA
Zoro #
G904414436
UPC #
-
Country of Origin
Italy

Dimensions

Length
36
Width
8
Thickness
2.5
Size
8x36
Height
2.5

Details

Material
Porcelain
Color
DOVE
Tile Use
Floor&Wall
Finish
Matte
Weight
51.66
Coverage Area
14 Sq. ft

Description

Gardenpark Chiffon Ash Porcelain Tile brings sophisticated wood character to your space with its 8" x 36" plank format and soft, muted creamy tones with subtle wood grain. The matte finish delivers a natural, non-reflective surface that mimics real wood while offering the durability and easy maintenance of porcelain. The generous 8" x 36" plank format creates linear visual flow with authentic wood grain patterns, establishing serene, refined continuity throughout the space. This wood-look tile is ideal for residential use in kitchens, bathrooms, and entryways, supporting durable floor, wall, and countertop applications. The waterproof construction is designed for moisture-prone areas, ensuring consistent performance in kitchens, bathrooms, and other wet environments where durability and water resistance are essential. With a PEI Rating of 3, this tile is suitable for moderate residential and light commercial floor traffic. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when modification is necessary. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning to maintain the tile's natural beauty. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 8 in. W x 36 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Soft, muted creamy tones with subtle wood grain creates refined, understated hardwood appearance
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Establishes refined continuity through linear plank format where subtle grain patterns create calm, sophisticated spaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.