Brushwood Greyford Vale 6 in. x 48 in. 2mm 6mil Glue Down Luxury Vinyl Plank Flooring, 1296PK

  • Mfr # AKVGLGRVA6X48-2006-PL

  • Zoro # G904414801


product price:  $3,154.99
/pk 1296, $2.43/ea
Additional $800.00 delivery surcharge applies per item.
See details

Key Features

Size
6.3x48.5
Length
48.5
Height
1.64
Thickness
1.64
Material
Lvt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKVGLGRVA6X48-2006-PL
Zoro #
G904414801
UPC #
-
Country of Origin
China

Dimensions

Size
6.3x48.5
Length
48.5
Height
1.64
Thickness
1.64
Width
6.3

Details

Color
Elmwood Ash
Material
Lvt
Finish
Low Gloss
Coverage Area
2592 Sq. ft
Weight
1982.88
Application
On Grade (Ground Level)
Collection
Katavia

Description

Brushwood Greyford Vale Luxury Vinyl Plank Flooring beautifully balances authentic wood aesthetics with reliable durability and effortless maintenance, making it an ideal choice for busy homes and light commercial spaces alike. The 6 in. x 48 in. planks feature a sleek 2mm profile that delivers a low-profile installation perfect for transitions between rooms and existing flooring, while maintaining the stability and performance you need. Gorgeous gray hues and understated blues with subtle knots and grains create an authentic wood look that complements a wide range of decor styles. Its waterproof construction ensures dependable performance across all grade levels, including basements, making it a perfect and practical choice for kitchens, bathrooms, and any other moisture-prone areas in your home. The glue-down installation method provides a secure and lasting bond to the subfloor, creating a quiet, serene, and stable environment for your family to thrive in. This installation type is renowned for its durability and is a favorite in high-traffic areas. An added benefit is that this flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months. Embrace the effortless elegance and enduring charm of this flooring, and let your home tell a story of warmth, comfort, and love. This low-maintenance flooring is designed for the demands of a busy household, offering a surface that is easy to clean and care for, freeing up your time for the more important things in life. The protective 6mil wear layer provides reliable protection against the everyday wear and tear of active households, maintaining its beautiful appearance for years to come. Extremely durable and gorgeous, this flooring is perfect for busy families who don't want to sacrifice style for practicality. For a truly professional and finished look, coordinating trim pieces are available, including end caps, stair noses, reducers, and T-molding, allowing you to create seamless transitions from room to room.


  • Plank Size: 6 in. W x 48 in. L x 2mm thick; dimensions are approximate
  • Luxury vinyl plank construction for durable, long-lasting flooring
  • Gray hues and understated blues with subtle knots and grains
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.