Central Cove 2 in. x 2 in. Matte Porcelain Mosaic Floor and Wall Tile (Mesh-Mounted), 8PK

  • Mfr # AKN-P-CECO2X2SQM-CA

  • Zoro # G704415640


product price:  $89.45
/pk 8, $11.18/ea

Key Features

Length
12
Width
12
Thickness
3.5
Size
12x12
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKN-P-CECO2X2SQM-CA
Zoro #
G704415640
UPC #
-
Country of Origin
Ecuador

Dimensions

Length
12
Width
12
Thickness
3.5
Size
12x12
Height
3.5

Details

Material
Porcelain
Color
GREY
Tile Use
Floor&Wall
Finish
Matte
Weight
34.32
Coverage Area
8 Sq. ft

Description

Central Cove Porcelain Mosaic Tile presents elegant appeal with 2" x 2" matte porcelain mosaic tiles on mesh-mounted 12" x 12" sheets featuring a sophisticated gray marble look with subtle green undertones. This tile delivers a sophisticated solution across diverse design applications. This mosaic tile captures the contemporary aesthetic of natural stone in a durable porcelain format, making it suitable for kitchens, bathrooms, and accent walls. The individual tiles create a geometric pattern that adds visual interest and depth to any surface, while the gray and green palette brings timeless elegance and refinement. The matte finish delivers a non-reflective surface that maintains a sophisticated, understated appearance. The mesh backing ensures easy installation and alignment, making the installation process straightforward and efficient. A PEI Rating of 3 ensures dependable performance in moderate residential and light commercial floor use. Installation employs traditional thinset and grout methods on the mesh backing, with wet cutting or score-and-snap techniques available. The waterproof porcelain composition ensures consistent performance in moisture-prone areas. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface. Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions. GREENGUARD Certified for healthier indoor air quality.


  • Mosaic Tile Size: 2 in. W x 2 in. (Mesh-Mounted 12 in x 12 in); dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Warm beige and taupe tones with muted gray and subtle green mineral variation throughout.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 suitable for moderate residential and light commercial floor traffic
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Stone-look mosaic with organic surface movement and varied chip shading for added texture and depth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.