Lucenta Grid Moonvale 2 in. x 2 in. Matte Porcelain Mosaic Floor and Wall Tile (Mesh-Mounted), 6PK

  • Mfr # AKN-P-LUMO2X2SQM-CA

  • Zoro # G604414200


product price:  $116.99
/pk 6, $19.50/ea
Free Shipping & Returns

Key Features

Length
12.5
Width
12.5
Thickness
3.75
Size
12.5x12.5
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKN-P-LUMO2X2SQM-CA
Zoro #
G604414200
UPC #
-
Country of Origin
Italy

Dimensions

Length
12.5
Width
12.5
Thickness
3.75
Size
12.5x12.5
Height
3.75

Details

Material
Porcelain
Color
LUNAR SILVER
Tile Use
Floor&Wall
Finish
Matte
Weight
27.12
Coverage Area
6 Sq. ft

Description

Lucenta Moonvale Porcelain Mosaic Tile brings subtle dimension and timeless elegance to design with 2" x 2" porcelain mosaic tiles, a versatile stone-look option ideal for floors, backsplashes, accent walls, and countertops. Each 12" x 12" mesh-mounted sheet features a matte finish with a soft sheen that enhances its tactile appeal while delivering a modern, refined look suitable for both residential and commercial applications. The cool white and silvery gray palette creates a harmonious and sophisticated backdrop for creative applications. The non-reflective matte surface with moderate variation in tone creates an authentic, contemporary aesthetic while resisting staining and moisture. Whether used as a striking backsplash, decorative accent, or fireplace surround, the mosaic format adds visual interest and depth without overwhelming the space. The PEI Rating of 3 handles moderate residential and light commercial traffic effectively. Installation employs traditional thinset and grout methods, with mesh backing allowing for easy installation and seamless alignment. The waterproof construction ensures consistent performance in moisture-prone areas, while the porcelain composition offers durability and easy maintenance. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning. Crafted from durable porcelain, these mosaics offer excellent slip resistance and long-lasting performance. GREENGUARD Certified for healthier indoor air quality.


  • Mosaic Tile Size: 2 in. W x 2 in. (Mesh-Mounted 12 in x 12 in); dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Cool white and silvery gray palette with travertine-inspired patterning for sophisticated dimension
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.