Westvale Amande 24 in. x 48 in. x 2 cm. Matte Porcelain Stone Look Paver, 36PK

  • Mfr # AKLNPWESAMAN24X48M-PL

  • Zoro # G812468057


product price:  $5,241.99
/pk 36, $145.61/ea
Additional $795.00 delivery surcharge applies per item.
See details

Key Features

Length
48"
Width
24"
Thickness
2"
Material
Porcelain
Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKLNPWESAMAN24X48M-PL
Zoro #
G812468057
UPC #
-
Country of Origin
Italy

Dimensions

Length
48"
Width
24"
Thickness
2"
Height
2"

Details

Material
Porcelain
Color
CREAM
Shape
Rectangle
Finish
Matte
Application
floor, terraces, walkways, patios, driveways,

Description

Westvale Amande Porcelain Paver elevates outdoor spaces with 24" × 48" matte porcelain stone-look that features light honey-beige layered with refined natural stone movement. The expansive large-format scale creates a spacious, contemporary patio appearance perfect for patios, walkways, pool decks, and outdoor living areas. These pavers offer a clean, welcoming aesthetic with the visual impact of larger format tiles. The gentle stone character provides a clean, welcoming aesthetic across open-air settings, delivering both visual richness and practical durability. The generous size and clean lines help visually expand smaller spaces while minimizing grout lines for a more seamless look. The slip-resistant surface and built-in stain resistance ensure both safety and lasting beauty. Coordinating copings are available to complete the look with clean, finished edges around steps and borders. Installation is straightforward with sand-set or mortar-set methods; see installation guide for grass options. The waterproof, impervious porcelain construction with a water absorption rate of 0.5% or less provides frost-resistant durability for all-season use. Maintenance is simple-just rinse with water or use mild outdoor cleaners as needed. A PEI Rating of 4 ensures dependable performance in heavy residential and moderate commercial floor traffic environments. GREENGUARD Certified for low chemical emissions and sustainable materials.


  • Paver Size: 24 in. W x 48 in. L x 2 cm. in thick; dimensions are approximate
  • Porcelain paver construction engineered for strength and long-term outdoor performance
  • Light honey-beige layered with refined natural stone movement
  • Suitable for patios, walkways, pool decks, and outdoor living areas
  • Waterproof, impervious porcelain construction built for all-season outdoor performance
  • Sand-set installation most common; see installation guide for mortar-set or grass options
  • PEI 4 rated for heavy residential and moderate commercial use; resists UV and freeze-thaw cycles
  • Enhanced slip-resistant surface designed for wet and dry outdoor conditions
  • Low-maintenance surface; clean with soap and water, use mild household cleaners for stubborn stains
  • Gentle stone character provides a clean, welcoming aesthetic across open-air settings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.