Copra Argent 12 in. x 12 in. Matte Porcelain Fabric Look Floor and Wall Tile, 12PK

  • Mfr # AKN-P-COAR2X2SQM-CA

  • Zoro # G504414133


product price:  $168.99
/pk 12, $14.08/ea
Free Shipping & Returns

Key Features

Length
12.5
Width
12.5
Thickness
3.5
Size
12.5x12.5
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKN-P-COAR2X2SQM-CA
Zoro #
G504414133
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
12.5
Width
12.5
Thickness
3.5
Size
12.5x12.5
Height
3.5

Details

Material
Porcelain
Color
GRIS
Tile Use
Floor&Wall
Finish
Matte
Weight
32
Coverage Area
12 Sq. ft

Description

Awaken your space with the Copra, inspired by natural textures, Argent 2" x 2" Porcelain Mosaic Tile, where glazed surfaces meet subtle fabric-inspired textures to create a soothing neutral palette. Crafted from durable porcelain, this mosaic tile features a smooth finish that effortlessly adds refined depth and modern elegance to any room. Its impervious water absorption rating makes it ideal for installation on walls, floors, and countertops, offering versatile durability for both residential and light commercial settings. With its blend of gentle tan tones and sleek design, this tile harmonizes beautifully with a wide range of interior styles, from contemporary to classic.


  • Size: 12 in. W x 12 in. L x 0.38 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Matte - non-reflective surface with a flat finish and slight variation in tone.
  • Application: Suitable for floors, walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • DCOF: 0.42 or above; suitable for level interior floors that may become wet, including kitchens and bathrooms
  • PEI Rating: PEI III, rated for moderate foot traffic
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.