
1.25 in. T x 47.24 in. L x 12.01 in. W Amandine Waterproof Wood Flooring Trim Stair Tread, 2PK
Mfr # AKVTWAMAN-ST
Zoro # G514742141
product price: $99.99
/pk 2, $50.00/eaKey Features
Finish
Low Gloss
Material
LVT
Length
47.24 in
Color
Blonde
Thickness
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AKVTWAMAN-ST
Zoro #
G514742141
UPC #
-
Country of Origin
China
Dimensions
Length
47.24 in
Thickness
1.25 in
Width
12.01 in
Size (Width x Height)
12.01" x 47.24"
Details
Item
LVT Trim
Finish
Low Gloss
Material
LVT
Color
Blonde
Description
Complete your flooring project with the Stair Tread molding for a polished, professional finish. This trim covers the entire stair tread with a finished edge for a unified look. Crafted from durable, waterproof materials, it’s built to handle everyday traffic and maintain its beauty over time. Designed to coordinate perfectly with your luxury vinyl flooring, this molding delivers both style and protection for any space
- Includes 2 trim pieces
- Dimensions: 1.25” x 12.01” x 47.24” - designed for a precise, professional fit
- Coordinated Design: Matches your waterproof wood flooring for a cohesive, finished appearance
- Protects Your Floors: Helps prevent chipping, wear, and damage at edges and transitions
- Low Maintenance: Easy to clean and designed to maintain its beauty over time
- Durability: Built to resist everyday wear
- Indoor Use: For use in temperature-controlled indoor spaces only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.