
0.75in. x 94in. x 2.75in. Roanoke Ridge Luxury Vinyl Flooring Trim Flush Stair Nose Eased Edge
Mfr # AKVTVRORI-FSN-EE
Zoro # G512092248
original price:Β $116.99 , new price: $104.99 , 10 percent off
new price:Β $104.99
/ea
Free Shipping & Returns
Key Features
Width
2.75 in
Material
LVT
Length
94 in
Thickness
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AKVTVRORI-FSN-EE
Zoro #
G512092248
UPC #
-
Country of Origin
China
Dimensions
Width
2.75 in
Length
94 in
Thickness
0.75 in
Details
Item
LVT Trim
Color
Roanoke Ridge
Material
LVT
Description
Complete your flooring project with the Flush Stair Nose Eased Edge molding for a polished, professional finish. This trim adds a gently rounded edge for a refined transition to stairs. Crafted from durable, waterproof materials, itβs built to handle everyday traffic and maintain its beauty over time. Designed to coordinate perfectly with your luxury vinyl flooring, this molding delivers both style and protection for any space
- Includes 1 trim piece
- Dimensions: 0.75β x 2.75β x 94β - designed for a precise, professional fit
- Coordinated Design: Matches your luxury vinyl flooring for a cohesive, finished appearance
- Protects Your Floors: Helps prevent chipping, wear, and damage at edges and transitions
- Authentic wood look: Offers the appearance of natural wood to complement your flooring
- Low Maintenance: Easy to clean and designed to maintain its beauty over time
- Durability: 100% waterproof and built to resist scratches, stains, and everyday wear
- Indoor Use: For use in temperature-controlled indoor spaces only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.