Artemis Venetian Oro 10.83 in. x 12.44 in. Stone Metal Hexagon Mosaic Wall Tile, 10PK

  • Mfr # AKM-SM-ARVEOR12X11HXX-CA

  • Zoro # G904416416


product price:  $251.99
/pk 10, $25.20/ea
Free Shipping & Returns

Key Features

Length
15.87
Width
12.76
Thickness
4.33
Size
12.76x15.87
Material
Mosaic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-SM-ARVEOR12X11HXX-CA
Zoro #
G904416416
UPC #
-
Country of Origin
China

Dimensions

Length
15.87
Width
12.76
Thickness
4.33
Size
12.76x15.87
Height
4.33

Details

Material
Mosaic
Color
Medici Gold
Tile Use
Walls
Finish
Mixed
Weight
35
Coverage Area
9.4 Sq. ft

Description

Artemis Venetian Oro tile brings decorative style and everyday performance to interior surfaces. Sized at 10.83 in. x 12.44 in., this mosaic tile works beautifully for walls, backsplashes, shower surrounds, fireplace facades, and decorative accents. Gold-toned metallic accents with light stone create a warm, upscale look. Hexagon mosaic layout adds geometric detail and metallic visual interest. Water-resistant; appropriate for wet areas such as kitchens and bathrooms. Its easy-care surface and design-forward format make it a strong option for backsplashes, bathroom walls, shower surrounds and statement accents in homes or light commercial spaces. GREENGUARD Certified. Geometric mosaic styling balances natural stone with metallic detail for a modern statement.


  • Tile Size: 10.83 in. x 12.44 in.; 0.94 sq. ft. per unit, 9.4 sq. ft. per case
  • Stone, metal blend mosaic, mounted on mesh backing for easy installation
  • Gold-toned metallic accents with light stone create a warm, upscale look
  • Walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
  • Water-resistant; appropriate for wet areas such as kitchens and bathrooms
  • Mesh-backed format supports easier layout and installation; order 10% extra for cuts and layout adjustments
  • Durable surface supports residential and light commercial interiors; GREENGUARD Certified
  • Hexagon mosaic layout adds geometric detail and metallic visual interest
  • Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • Geometric mosaic styling balances natural stone with metallic detail for a modern statement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.