Montauk Black 18 In. X 36 In. Gauged Slate Floor And Wall Tile

  • Mfr # ZOR-NS-0017

  • Zoro # G504411842


product price:  $31.59
/ea

Key Features

Coverage Area
4.5 Sq. ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-NS-0017
Zoro #
G504411842
UPC #
-
Country of Origin
Brazil

Details

Color
Montauk Black
Coverage Area
4.5 Sq. ft

Description

Incorporate a touch of contemporary style into your space with this 18 in. x 36 in. Hampshire Gauged Slate Tile. Beautifully designed for floor and wall use, this larger rectangular tile offers elegant shades of black and gray with a random variation to provide a chic look. The GREENGUARD-certified, genuine stone tile features a textured, low-sheen finish and is suitable for both residential and commercial use, offering various sizes, designs and patterns. Please inspect all tiles before installation, as natural stone products inherently lack uniformity and are subject to variation in color, shade and finish, so it is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.