
Nimbus Frosted Quartz 7 in. X 16 in. Satin Porcelain Wall Tile, 14PK
Mfr # ZOR-PT-0808
Zoro # G815482548
product price: $144.99
/pk 14, $10.36/ea
Free Shipping & Returns
Key Features
Length
16.94 in
Width
7.69 in
Thickness
0.43 in
Material
Porcelain
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZOR-PT-0808
Zoro #
G815482548
UPC #
-
Country of Origin
Spain
Dimensions
Length
16.94 in
Width
7.69 in
Thickness
0.43 in
Height
0.43 in
Details
Material
Porcelain
Color
Frosted Quartz
Shape
Rectangle
Finish
Satin
Description
Revitalize your space with the stunning Frosted Quartz Tile, featuring a cool white backdrop that highlights its intricate 3D extruded design, complete with concave and convex elements. This fluted wall tile features a satin finish with vintage charm that breathes life into any room. Effortlessly install it with matching grout for a seamless, refined appearance, perfect for accentuating kitchen areas as stylish backsplashes, beneath bar tops, or as captivating accent walls throughout your home.
- • Grade 1, first-quality porcelain tile for wall use
- • Glazed matte finish with a low sheen and medium variation in tone
- • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- • Completely frost resistant for indoor or some outdoor applications
- • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.