This item is Discontinued.
This item is Discontinued.
NVIDIA GeForce RTX 4060 Graphic Card (Discontinued)
Mfr #
G4060V2XB8C
Zoro #
G310030626
UPC # 824142330302
Country of Origin China
Category Video & Sound Cards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G4060V2XB8C
- Zoro #
- G310030626
- UPC #
- 824142330302
- Country of Origin
- China
- Chipset Series
- RTX
- HDMI
- Yes
- CUDA Cores
- 3072
- Power Supply Wattage
- 550 W
- Power Connector
- 1x 8-pin
- Number of DisplayPort Outputs
- 3
- Maximum Digital Display Resolution
- 7680 x 4320
- DisplayPort
- Yes
- Chipset Line
- GeForce
- Number of HDMI Outputs
- 1
- Memory Technology
- GDDR6
- GPU Boost Clock
- 2.51 GHz
- Cooler Type
- Fan Cooler
- API Supported
- OpenGL 4.6, DirectX
- Chipset Model
- RTX 4060
- Platform Supported
- PC
- Number of Monitors Supported
- 4
- Standard Memory
- 8 GB
- Host Interface
- PCI Express 4.0 x16
- Item
- Graphic Card
Description
Game, stream, create. The GeForce RTX 4060 lets you take on the latest games and apps with the ultra-efficient NVIDIA Ada Lovelace architecture. Experience immersive, AI-accelerated gaming with ray tracing and DLSS 3, and supercharge your creative process and productivity with NVIDIA Studio. VENTUS brings a fundamentally solid experience to users looking for a performance graphics card. A sharp-looking updated design with TORX FAN 4.0 lets VENTUS breeze through any task.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.