This item is Discontinued.
This item is Discontinued.
NVIDIA GeForce RTX 4060 Ti Graphic Card (Discontinued)
Mfr #
G406TV2XB16C
Zoro #
G110030550
UPC # 824142332078
Country of Origin China
Category Video & Sound Cards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G406TV2XB16C
- Zoro #
- G110030550
- UPC #
- 824142332078
- Country of Origin
- China
- Power Connector
- 1x 8-pin
- Memory Technology
- GDDR6
- Standard Memory
- 16 GB
- Number of HDMI Outputs
- 1
- Chipset Line
- GeForce
- Power Supply Wattage
- 550 W
- Cooler Type
- Fan Cooler
- Chipset Model
- RTX 4060 Ti
- Maximum Digital Display Resolution
- 7680 x 4320
- Number of DisplayPort Outputs
- 3
- DisplayPort
- Yes
- GPU Boost Clock
- 2.63 GHz
- Host Interface
- PCI Express 4.0 x16
- CUDA Cores
- 4352
- Number of Monitors Supported
- 4
- Chipset Series
- RTX
- API Supported
- DirectX 12 Ultimate, OpenGL 4.6
- Platform Supported
- PC
- HDMI
- Yes
- Item
- Graphic Card
Description
Game, stream, create. The GeForce RTX 4060 Ti VENTUS 2X BLACK 16G OC lets you take on the latest games and apps with the ultra-efficient NVIDIA Ada Lovelace architecture. Experience immersive, AI-accelerated gaming with ray tracing and DLSS 3, and supercharge your creative process and productivity with NVIDIA Studio. VENTUS brings a fundamentally solid experience to users looking for a performance graphics card. A sharp-looking updated design with TORX FAN 4.0 lets VENTUS breeze through any task.VENTUS brings a fundamentally solid experience to users looking for a performance graphics card. A sharp-looking updated design with TORX FAN 4.0 lets VENTUS breeze through any task.The Ultimate Platform for Gamers and Creators Powered by GeForce RTX 40 Series and DLSS 3