This item is Discontinued.
This item is Discontinued.
NVIDIA GeForce RTX 4060 Ti Graphic Card (Discontinued)
Mfr #
G406TV3X8C
Zoro #
G410030519
UPC # 824142325636
Country of Origin China
Category Video & Sound Cards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G406TV3X8C
- Zoro #
- G410030519
- UPC #
- 824142325636
- Country of Origin
- China
Dimensions
- Bus Width
- 128 bit
- Height
- 1.7 in
Details
- GPU Boost Clock
- 2.55 GHz
- Chipset Manufacturer
- NVIDIA
- HDMI
- Yes
- Number of HDMI Outputs
- 1
- Chipset Line
- GeForce
- DisplayPort
- Yes
- Cooler Type
- Fan Cooler
- Host Interface
- PCI Express 4.0 x16
- Number of DisplayPort Outputs
- 3
- Item
- Graphic Card
- API Supported
- DirectX 12 Ultimate, OpenGL 4.6
- Chipset Series
- RTX
- Standard Memory
- 8 GB
- Number of Monitors Supported
- 4
- Power Supply Wattage
- 550 W
- Memory Technology
- GDDR6
- Platform Supported
- PC
- Chipset Model
- RTX 4060 Ti
- Max. Digital Display Resolution
- 7680 x 4320
- Mounting
- Plug-in Card
- Power Connector
- 1x 8-pin
- CUDA Cores
- 4352
Description
Unleash Gaming Excellence with the RTX 4060 Ti VENTUS 3X 8G OC Graphics Card. Designed for gamers who demand high performance, this GPU delivers impressive visuals, smooth gameplay, and advanced features. With its efficient cooling system and optimized overclocking capabilities, the RTX 4060 Ti VENTUS 3X 8G OC ensures an immersive gaming experience, allowing you to push the limits of gaming performance and dominate the competition with confidence
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.