This item is Discontinued.
This item is Discontinued.
NVIDIA GeForce RTX 4070 Graphic Card (Discontinued)
Mfr #
G4070V3X12C
Zoro #
G510030525
UPC # 824142319932
Country of Origin China
Category Video & Sound Cards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G4070V3X12C
- Zoro #
- G510030525
- UPC #
- 824142319932
- Country of Origin
- China
- Power Supply Wattage
- 700 W
- Host Interface
- PCI Express 4.0
- DisplayPort
- Yes
- Chipset Model
- RTX 4070
- Chipset Series
- RTX
- Maximum Digital Display Resolution
- 7680 x 4320
- Cooler Type
- Fan Cooler
- Number of HDMI Outputs
- 1
- Standard Memory
- 12 GB
- HDMI
- Yes
- API Supported
- DirectX 12 Ultimate, OpenGL 4.6
- Chipset Line
- GeForce
- Memory Technology
- GDDR6X
- Platform Supported
- PC
- Number of DisplayPort Outputs
- 3
- GPU Boost Clock
- 2.66 GHz
- CUDA Cores
- 7680
- Power Connector
- 1x 16-pin
- Number of Monitors Supported
- 4
- Item
- Graphic Card
Dimensions
- Bus Width
- 192 bit
- Height
- 2 in
Description
VENTUS brings a fundamentally solid experience to users looking for a performance graphics card. A sharp-looking updated design with TORX FAN 4.0 and Airflow Control lets VENTUS breeze through any task.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.