This item is Discontinued.
This item is Discontinued.
Optix MAG271C 27.0in. 3,000:1 1ms HDMI/DisplayPort/USB LED LCD Monitor (Discontinued)
Mfr #
OPTIXMAG271C
Zoro #
G5652438
UPC # 824142163931
Country of Origin Unknown
Category Computer Monitors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPTIXMAG271C
- Zoro #
- G5652438
- UPC #
- 824142163931
- Country of Origin
- Unknown
- Max. Resolution
- 1920 x 1080
- Item
- LCD Monitor
- Built-in Devices
- USB Hub
- Pixel Pitch
- 12.3 mil
- Native Contrast Ratio
- 3,000:1
- DisplayPort
- Yes
- VESA Mount Standard
- 100 x 100
- VESA Mount Compatible
- Yes
- Response Time Details
- 1ms MPRT
- Dynamic Contrast Ratio
- 100,000,000:1
- Response Time
- 1 ms
- Color Supported
- 16.7 Million Colors
- Backlight Technology
- LED
- USB
- Yes
- Number of Screens
- 1
- Brightness
- 300 Nit
- Screen Mode
- Full HD
- Tearing Prevention Technology
- FreeSync
- Aspect Ratio
- 16:09
- HDMI
- Yes
Dimensions
- Screen Size
- 27"
- Height
- 17.8 in
Description
Optix MAG271C 27.0 inch 3,000:1 1ms HDMI/DisplayPort/USB LED LCD Monitor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.